This item is Discontinued.

Apex Tool Group Socket Bit, Steel, , PK5 SZ-5-7-6MM-5PK

This item is Discontinued.

Apex Tool Group

Socket Bit, Steel, , PK5 (Discontinued)

Mfr # SZ-5-7-6MM-5PK
Zoro # G7444446
UPC # 697099638346
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZ-5-7-6MM-5PK
Zoro #
G7444446
UPC #
697099638346
Country of Origin
United States
Item
Socket Bit
Bit Style
Hex
SAE or Metric
Metric
Finish
Oiled
Material
Alloy Steel
Number of Points
6
Features
With Square Drive Adapaters
Fastening Tool Item
Socket Bit
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 6mm, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.