Extension 1/2 in Dr, 2 in L, 1 Pieces, Oiled
- Mfr # EX-508-2
- Zoro # G6222903
product price:Â
$
28.85
/ea
Key Features
Drive Size
1/2 in
Overall Length
2 in
Finish
Oiled
Number of Pieces
1
Standards
ASME B107.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-508-2
- Zoro #
- G6222903
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 2 in
- Output Drive Size
- 1/2"
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Socket Extension
- Finish
- Oiled
- Number of Pieces
- 1
- Standards
- ASME B107.17
- Features
- Female Square x Male Square, Pin Lock
- For Use With
- 1/2" Drive Sockets
- Output Drive Type
- Male Square
- Number of Points
- 4
- SAE or Metric
- SAE
Description
Socket Extension, Overall Length 2 in, Oiled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.