Extension 1/2" Dr, 3 in L, 1 Pieces, Oiled
- Mfr # EX-508-3
- Zoro # G7561906
product price:Â
$
28.75
/ea
Key Features
Drive Size
1/2 in
Overall Length
3 in
Finish
Oiled
Number of Pieces
1
Standards
ASME B107.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-508-3
- Zoro #
- G7561906
- UPC #
- 00697099023463
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 3 in
- Output Drive Size
- 1/2"
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Socket Extension
- Finish
- Oiled
- Number of Pieces
- 1
- Standards
- ASME B107.2
- Features
- Female Square x Male Square, Pin Lock, Steel
- For Use With
- 1/2" Drive Sockets
- Output Drive Type
- Male Square
- Number of Points
- 6
- SAE or Metric
- SAE
Description
Product details about the APEX - EX-508-3 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - EX-508-3 Socket Extension is a robust tool designed for use with 1/2" drive sockets. It features an output drive size of 1/2", making it suitable for tasks requiring this specific measurement. The extension has an overall length of 3 inches, providing adequate reach in various applications. This item adheres to the SAE standard and is built to meet the ASME B107.2 standards.
This socket extension boasts several notable features including a female square x male square design and a pin lock system, offering reliable connection during usage. Constructed from durable steel, this product is designed to withstand rigorous use without compromising its performance or integrity. Its oiled finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear.
The APEX - EX-508-3 Socket Extension comes as a single piece per package, ensuring you receive exactly what you need for your project requirements without excess parts or waste. With four points on the output drive type being male square, it offers compatibility with corresponding tools and accessories in your toolbox.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - EX-508-3 Socket Extension is a robust tool designed for use with 1/2" drive sockets. It features an output drive size of 1/2", making it suitable for tasks requiring this specific measurement. The extension has an overall length of 3 inches, providing adequate reach in various applications. This item adheres to the SAE standard and is built to meet the ASME B107.2 standards.
This socket extension boasts several notable features including a female square x male square design and a pin lock system, offering reliable connection during usage. Constructed from durable steel, this product is designed to withstand rigorous use without compromising its performance or integrity. Its oiled finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear.
The APEX - EX-508-3 Socket Extension comes as a single piece per package, ensuring you receive exactly what you need for your project requirements without excess parts or waste. With four points on the output drive type being male square, it offers compatibility with corresponding tools and accessories in your toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.