Extension 3/8" Dr, 4 in L, 1 Pieces, Oiled
- Mfr # EX-376-4
- Zoro # G6076217
product price:Â
$
28.59
/ea
Key Features
Drive Size
3/8 in
Finish
Oiled
Number of Pieces
1
Features
Female Square x Male Square, Pin Lock
Standards
ASME B107.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-376-4
- Zoro #
- G6076217
- UPC #
- 069709902107
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 4 in
- Output Drive Size
- 3/8"
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Socket Extension
- Finish
- Oiled
- Number of Pieces
- 1
- Features
- Female Square x Male Square, Pin Lock
- Standards
- ASME B107.17
- For Use With
- 3/8" Drive Sockets
- SAE or Metric
- SAE
- Number of Points
- 4
- Output Drive Type
- Male Square
Description
Product details about the APEX - EX-376-4 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - EX-376-4 Socket Extension is a single-piece tool with an overall length of 4 inches. It's designed for use with 3/8" drive sockets, featuring a male square output drive size of the same measurement. This extension adheres to ASME B107.17 standards and has four points, making it suitable for various general applications.
This socket extension boasts features such as a female square x male square design and pin lock mechanism that enhance its functionality and usability in different scenarios. The oiled finish not only gives it an appealing look but also adds to its durability by reducing the risk of rusting or corrosion over time.
As a one-piece item, this product offers compatibility with SAE measurements, specifically designed for use with 3/8" drive sockets. Its adherence to ASME standards underscores its quality construction and reliability in performance across diverse tasks.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - EX-376-4 Socket Extension is a single-piece tool with an overall length of 4 inches. It's designed for use with 3/8" drive sockets, featuring a male square output drive size of the same measurement. This extension adheres to ASME B107.17 standards and has four points, making it suitable for various general applications.
This socket extension boasts features such as a female square x male square design and pin lock mechanism that enhance its functionality and usability in different scenarios. The oiled finish not only gives it an appealing look but also adds to its durability by reducing the risk of rusting or corrosion over time.
As a one-piece item, this product offers compatibility with SAE measurements, specifically designed for use with 3/8" drive sockets. Its adherence to ASME standards underscores its quality construction and reliability in performance across diverse tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.