Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled
- Mfr # EX-376-6
- Zoro # G7588156
product price:Â
$
29.55
/ea
Key Features
Drive Size
3/8 in
Finish
Oiled
Number of Pieces
1
Standards
ASME B107.2
For Use With
3/8" Drive Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-376-6
- Zoro #
- G7588156
- UPC #
- 00697099020646
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 6 in
- Output Drive Size
- 3/8"
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Socket Extension
- Finish
- Oiled
- Number of Pieces
- 1
- Standards
- ASME B107.2
- For Use With
- 3/8" Drive Sockets
- Features
- Female Square x Male Square, Pin Lock
- Number of Points
- 4
- Output Drive Type
- Male Square
- SAE or Metric
- SAE
Description
Product details about the APEX - EX-376-6 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - EX-376-6 Socket Extension is a single piece tool with an overall length of 6 inches. It features a drive size of 3/8", making it suitable for use with corresponding 3/8" drive sockets. The output drive type is a male square, and the output drive size also measures at 3/8". This extension adheres to SAE standards, indicating its compatibility with other tools that follow the same measurement system.
This socket extension showcases notable features such as a female square x male square design and pin lock mechanism. Its oiled finish not only enhances its aesthetic appeal but also contributes to its durability and longevity. With four points, this tool is designed for precise engagement with fasteners.
As part of your purchase, you will receive one APEX - EX-376-6 Socket Extension which meets ASME B107.2 standards. This indicates that it has been built to meet specific technical criteria in terms of dimensions, strength and resilience among others. Therefore, this product can be relied upon for tasks requiring compatible tools within small businesses or larger operations alike.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - EX-376-6 Socket Extension is a single piece tool with an overall length of 6 inches. It features a drive size of 3/8", making it suitable for use with corresponding 3/8" drive sockets. The output drive type is a male square, and the output drive size also measures at 3/8". This extension adheres to SAE standards, indicating its compatibility with other tools that follow the same measurement system.
This socket extension showcases notable features such as a female square x male square design and pin lock mechanism. Its oiled finish not only enhances its aesthetic appeal but also contributes to its durability and longevity. With four points, this tool is designed for precise engagement with fasteners.
As part of your purchase, you will receive one APEX - EX-376-6 Socket Extension which meets ASME B107.2 standards. This indicates that it has been built to meet specific technical criteria in terms of dimensions, strength and resilience among others. Therefore, this product can be relied upon for tasks requiring compatible tools within small businesses or larger operations alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.