Shop APEX
See all product information
Create Account
Socket Extension, Square, 1/4" Drive, EX-500-6
- Mfr # EX-500-6
- Zoro # G8530617
product price:Â
$
73.79
/ea
Sold in multiples of 25 for
$1,844.75
Key Features
SAE or Metric
SAE
Output Drive Type
Hex, Square
Number of Points
4, 4
Output Drive Size
1/4" M x 1/2" M
Hex Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-500-6
- Zoro #
- G8530617
- UPC #
- 697099022350
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 1/4" M x 1/2" M
- Hex Drive Size
- 1/4 in
Details
- Item
- Power Drive Adapter
- SAE or Metric
- SAE
- Output Drive Type
- Hex, Square
- Number of Points
- 4, 4
Description
Socket Extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.