Shop APEX
See all product information
Create Account
Socket Extension with Safety Cover, UG-EX-503
Mfr # UG-EX-503
Zoro # G8532927
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Number of Points
4, 4
Output Drive Size
3/8" F x 1/2" M
SAE or Metric
SAE
Output Drive Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-EX-503
- Zoro #
- G8532927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 3/8" F x 1/2" M
Details
- Item
- Adapter
- Number of Points
- 4, 4
- SAE or Metric
- SAE
- Output Drive Type
- Square
Description
Socket Extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.