This item is Discontinued.
This item is Discontinued.
1/4 in Drive Socket with U-Guard Standard Socket, Urethane Covered, Metric, Standard, 10mm, 1.75 (Discontinued)
Mfr #
UG-MB-10MM21
Zoro #
G8241189
UPC # 697099634652
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-MB-10MM21
- Zoro #
- G8241189
- UPC #
- 697099634652
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Size
- 10mm
- Overall Length
- 1 3/4 in
- Socket Depth
- Standard
- Wire Rope Length
- 1 3/4 in
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Urethane Covered
- Category Type
- Impact Socket
- Features
- Magnetic, Bolt Clearance, Anti-Mar Covering Protects Highly Sensitive Surfaces
- Standards
- Exceeds ANSI and DIN Specifications
- Material
- Tool Steel
- Drive Type
- Square
- Impact Rated
- Yes
- Socket Type
- Magnetic
- Output Type
- 6 pt
Description
Impact Socket, Tool Steel, Urethane Covered, Standard, Square, Drive Size 1/4 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.