Shop APEX TOOL GROUP
Create Account
24-Pc. Metric Socket Set, 1/4 & 3/8-In. Drive
- Mfr # 119010
- Zoro # G316299683
product price:Â
$
55.79
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
- 119010
- Zoro #
- G316299683
- UPC #
- 52088000526
- Country of Origin
- United States
Description
Master Mechanic, 24 Piece, 1/4in & 3/8in Drive Metric 6 Point Socket Set, 1/4in Drive Sockets Includes: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, & 9 mm, Coupler For Bits, Spinner Handle, 3/8in Drive Sockets Includes: 10 mm, 13 mm, 14 mm, 15 mm, 17 mm & 19 mm, Drive Extension Bar 3in, 3/8in Female x 1/4in Male Adaptor, Drive Ratchet Handle, Bits Include Phillips #1, #2, Phillips #3, Slotted 4.0 mm, Slotted 5.5 mm & Slotted 6.5 mm.