Shop APEX TOOL GROUP
See all product information
Create Account
3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 1/4 in L
Mfr # SZ-11
Zoro # G7611414
product price:Â
$
17.29
/ea
Key Features
Drive Size
3/8 in
Overall Length
2 1/4 in
Finish
Oiled
Tip Size
5/32 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-11
- Zoro #
- G7611414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 2 1/4 in
- Tip Size
- 5/32 in
- Size
- 5/32"
- Socket Depth
- Standard
- Insert Length
- 1 3/8 in
- Bit Length
- 7/8"
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Socket Bit
- Finish
- Oiled
- SAE or Metric
- SAE
- Material
- Alloy Steel
- Features
- With Square Drive Adapaters
- Number of Points
- 6
- Category Type
- Socket Bits
- Socket Type
- Hex Bit
- Bit Style
- Hex
- Drive Type
- Square
- Replaceable Insert
- No
- Replaceable Insert Capable
- Fixed Insert
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 5/32 in, Overall Length 2 1/4 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel