This item is Discontinued.

Apex Tool Group Apex Tool Group T7645026V 0.37 in. Spring Snap Link T7645026V

Apex Tool Group T7645026V 0.37 in. Spring Snap Link (Discontinued)

  • Mfr # T7645026V
  • Zoro # G203729910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T7645026V
Zoro #
G203729910
UPC #
20418269776
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Malleable Iron With Zinc Finish Spring Snap Link
Specifications
  • Finish: Zinc Plated
  • Material: Steel
  • Product Type: Spring Snap
  • Color Family: Silver
  • Weight Capacity: 160 lb.
  • Length: 2-3/4 in.
  • Number in Package: 10 pk
  • Packaging Type: Bulk
  • Eye: 3/8 in.
  • Connection Method: Link
  • Dimensions: 4" H x 2.5" W x 1" L
  • Weight: 0.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.