This item is Discontinued.

Apex Tool Group Insert Bit, L:2 5/8", BitSize:5/8" SZ-33-A

This item is Discontinued.

Apex Tool Group

Insert Bit, L:2 5/8", BitSize:5/8" (Discontinued)

Mfr # SZ-33-A
Zoro # G9514802
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZ-33-A
Zoro #
G9514802
UPC #
-
Country of Origin
United States
Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
For Use With
Bit Holder
Single End/Double End
Single End
Application - Tools
Power
Fastening Tool Item
Torsion Bit
Tip Type
Standard
Application
Drive Hex Head Fasteners
Shank Shape
Square
Number of Points
6
Product Type
Insert Bit
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
Measurement System
Imperial
Head Style
Hex
Compatible Product Type
Bit Holder
For Tool Type
Power

Description

Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/8 in, Shank Style Hex, Hex Shank Size 5/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Torsion Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.