This item is Discontinued.
This item is Discontinued.
Sckt 1/4 Sq Dr 7/16 Hex 1" Oal Mag (Discontinued)
Mfr #
M1E14
Zoro #
G501049826
UPC # 697099084617
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1E14
- Zoro #
- G501049826
- UPC #
- 697099084617
- Country of Origin
- United States
- Item
- Sckt 1/4 Sq Dr 7/16 Hex 1" Oal Mag
- Socket Type
- 6-Point
Dimensions
- Overall Length
- 1 in
- Drive End Diameter
- 11/16 in
- Hex Opening Size
- 7/16 in
Description
Sckt 1/4 Sq Dr 7/16 Hex 1 In. Oal Mag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.