Shop APEX TOOL GROUP
See all product information
Create Account
Torsion Bit, Metric, 5/8", Hex, 19mm, PK5
Mfr # SZ-10-19MM-5PK
Zoro # G7488004
product price:Â
$
102.99
/pk 5, $20.60/ea
Free Shipping & Returns
Key Features
Bit Style
Hex
Overall Length
1 9/16 in
Hex Shank Size
5/8 in
SAE or Metric
Metric
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ-10-19MM-5PK
- Zoro #
- G7488004
- UPC #
- 697099637226
- Country of Origin
- Taiwan, Province of China
- Item
- Insert Bit
- Bit Style
- Hex
- SAE or Metric
- Metric
- Shank Style
- Hex
- Finish
- Unfinished
- Material
- S2 Steel
- For Use With
- Bit Holder
- Application - Tools
- Power
- Single End/Double End
- Single End
- Impact Rated
- Impact Rated
- Fastening Tool Item
- Torsion Bit
- Fastening Tool Material
- S2 Steel
- Tip Type
- Standard
- Number of Points
- 6
- Application
- Driving Screws
- Shank Shape
- Square
- End Design
- Single End
- Product Type
- Insert Bit
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Power
- Head Style
- Hex
- Measurement System
- Metric
- Compatible Product Type
- Bit Holder
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 19 mm, Shank Style Hex, Hex Shank Size 5/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, Metric, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Torsion Bit, Package Quantity 5