Shop APEX TOOL GROUP
See all product information
Create Account
Insert Bit, L:1 9/16", PKG5, BitSize:3/8"
Mfr # SZ-30-A-5PK
Zoro # G7445076
product price:Â
$
74.19
/pk 5, $14.84/ea
Key Features
Bit Style
Hex
Overall Length
1 9/16 in
Hex Shank Size
3/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ-30-A-5PK
- Zoro #
- G7445076
- UPC #
- 697099637608
- Country of Origin
- Taiwan, Province of China
- Item
- Insert Bit
- Bit Style
- Hex
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Unfinished
- Material
- S2 Steel
- For Use With
- Bit Holder
- Impact Rated
- Impact Rated
- Single End/Double End
- Single End
- Fastening Tool Material
- S2 Steel
- Fastening Tool Item
- Torsion Bit
- Application - Tools
- Power
- Tip Type
- Standard
- Shank Shape
- Square
- Application
- Driving Screws
- Measurement System
- Imperial
- Product Type
- Insert Bit
- Compatible Product Type
- Bit Holder
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Power
- Head Style
- Hex
- End Design
- Single End
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/8 in, Shank Style Hex, Hex Shank Size 3/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Torsion Bit, Package Quantity 5