This item is Discontinued.

Apex Tool Group Torsion Bit, SAE, 5/8", Hex, 3/8", 1-9/16", SS SZ-30-A

This item is Discontinued.

Apex Tool Group

Torsion Bit, SAE, 5/8", Hex, 3/8", 1-9/16", SS (Discontinued)

Mfr # SZ-30-A
Zoro # G9514827
UPC # 697099127628
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZ-30-A
Zoro #
G9514827
UPC #
697099127628
Country of Origin
United States

Dimensions

Overall Length
1 9/16 in
Hex Shank Size
5/8 in
Overall Bit Length
1 9/16 in
Fastening Tool Tip Size
3/8 in
Shank Size
5/8 in
Point Size
3/8"
Tip Size
3/8"
Drive Size
5/8"
Insert Length
1-9/16 in
Bit Industry Size
3/8 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
Stainless Steel
Fastening Tool Material
Stainless Steel
Impact Rated
Impact Rated
Application - Tools
Power
Fastening Tool Item
Torsion Bit
Single End/Double End
Single End
For Use With
Bit Holder
Tip Type
Standard
Number of Points
6
Application
Drive Hex Head Fasteners
Shank Shape
Square
Compatible Product Type
Bit Holder
Head Style
Hex
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
For Tool Type
Power
End Design
Single End
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/8 in, Shank Style Hex, Hex Shank Size 5/8 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Torsion Bit

Ratings & reviews