Shop APEX TOOL GROUP
See all product information
Create Account
Torsion Bit, SAE, 7/16", Hex, 3/8", 3", PK5
Mfr # SZ-16-A-3-5PK
Zoro # G7443992
product price:Â
$
177.99
/pk 5, $35.60/ea
Free Shipping & Returns
Key Features
Bit Style
Square Recess
Overall Length
3 in
Hex Shank Size
7/16 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ-16-A-3-5PK
- Zoro #
- G7443992
- UPC #
- 697099638643
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3 in
- Hex Shank Size
- 7/16 in
- Overall Bit Length
- 3 in
- Fastening Tool Tip Size
- 3/8 in
- Point Size
- 3/8"
- Shank Size
- 7/16 in
- Tip Size
- 3/8"
- Bit Industry Size
- 3/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size 3/8 in, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Bit Holder, Insert Bit, Package Quantity 5