This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21S0038BL
- Zoro #
- G5781912
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Thickness
- 3/8"
Details
- Item
- Traction Mat
- Color
- Black
- Standards
- ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
- Oil Resistant
- Yes
- Brake Fluid Resistant
- No
- Antifatigue
- Yes
- Antimicrobial
- No
- Anti-Slip Surface
- Yes
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Traction Mat, Thickness 3/8 In., Antimicrobial No, Anti-Slip Surface Yes, Color Black