Unv Wrench 3/8 Female Sq Drv 10mm Female

  • Mfr # SA-36-10M

  • Zoro # G7731855


product price:  $71.45
/ea
Sold in multiples of 12 for $857.40

Key Features

Overall Length
48 mm
Hex Opening Size
10 mm
Clearance Depth
9.5mm
Socket Length
20.6 mm
Socket Diameter
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-36-10M
Zoro #
G7731855
UPC #
697099096139
Country of Origin
United States

Dimensions

Overall Length
48 mm
Hex Opening Size
10 mm
Clearance Depth
9.5mm
Socket Length
20.6 mm
Socket Diameter
19.1 mm

Details

Item
Universal Wrench

Description

Universal Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.