This item is Discontinued.

Apollo Apollo PXPAE115PK 1 in. Poly Alloy Elbow - Pack of 5 PXPAE115PK

This item is Discontinued.

Apollo

Apollo PXPAE115PK 1 in. Poly Alloy Elbow - Pack of 5 (Discontinued)

Mfr # PXPAE115PK
Zoro # G804083695
UPC # 670750950650
Country of Origin China
Category Ropes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXPAE115PK
Zoro #
G804083695
UPC #
670750950650
Country of Origin
China

Description

1 in. Poly Alloy Elbow - Pack of 5

Constructed of polysulfone alloy for superior corrosion resistance and durability. Lead free. Compatible with PEX pipe. Meets UPC, IPC and cUPC standard. Can be secured in place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves. NSF listed. Barb x barb connection for PEX plumbing systems. Rated to 200°F and 200 PSI. Plastic PEX Barb 90-Degree Elbow. 5 pack.

Features
  • Poly Alloy Elbow
  • Pack of 5
Specifications
  • Size: 1 in.
  • Weight: 0.04 lbs

Ratings & reviews