11x12 Bardiglio Nuvolato, Carrara Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLSE88P06PA

  • Zoro # G911320058


product price:  $185.99
/pk 5, $37.20/ea
Free Shipping & Returns

Key Features

Length
12.3 in
Width
11.3 in
Thickness
0.37 in
Material
Marble
Shape
Penny Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLSE88P06PA
Zoro #
G911320058
UPC #
840175528905
Country of Origin
China

Dimensions

Length
12.3 in
Width
11.3 in
Thickness
0.37 in

Details

Material
Marble
Shape
Penny Round
Color
White and Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft

Description

Crafted from classic Bardiglio Nuvolato, Carrara marble stone in a time-tested penny round pattern, this mosaic tile makes an instant impact with its intrinsic beauty and ability to create dimension on any surface. Grey marble penny tile is one of the most accessible ways to infuse some uniqueness into a room while staying within a neutral palette. A pop of stylish penny rounds is all you need to set the scene for a timeless geometric design with just the right amount of interest. Use marble penny round tiles to create a vanity backsplash, tub or shower surround as the perfect backdrop for a vintage-inspired bathroom. Thanks to its slip-resistance and durability, penny tile is also a gorgeous choice for shower floors as well as entryways, mudrooms, kitchens or anywhere floors can be relatively slippery. What’s more, these penny tiles have a soothing aesthetic which is a must for beloved neutral kitchens and living rooms we can live with for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.