11x12 Calacatta Gold Honed Marble Mosaic Hexagon Wall and Floor Tile 4.55 sq ft/case, 5PK

  • Mfr # APLTSC88G44HA

  • Zoro # G615830259


product price:  $143.99
/pk 5, $28.80/ea
Free Shipping & Returns

Key Features

Length
11.7 in
Width
11.2 in
Thickness
0.38 in
Material
Marble
Shape
Hexagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLTSC88G44HA
Zoro #
G615830259
UPC #
840175592654
Country of Origin
China

Dimensions

Length
11.7 in
Width
11.2 in
Thickness
0.38 in

Details

Material
Marble
Shape
Hexagon
Color
Gray
Finish
Honed

Description

The Calacatta Gold Honed Mini Hexagon Mosaic Tile combines modern geometry with timeless elegance. Crafted from Calacatta Gold marble, it showcases a bright white base, subtle gray veining, and soft golden undertones, creating a sophisticated yet versatile design. The 1x1-inch hexagonal chips, mounted on an 11.2x11.7-inch mesh sheet, make installation seamless and precise.
This tile is perfect for luxurious bathroom floors, stylish shower walls, and trendy kitchen backsplashes. Its polished finish enhances the marble's natural beauty, reflecting light to brighten up any space. Designed for both residential and commercial use, this tile is durable enough for high-traffic areas while maintaining its elegant appeal.
Whether paired with matte black accents for a contemporary look or brushed gold fixtures for added warmth, this mosaic adds depth and texture to any design. The Calacatta Gold Polished Mini Hexagon Mosaic Tile is the ideal choice for those who want to blend luxury with practicality in every corner of their space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.