
12x13 Thassos White, Wooden, Athens Grey Marble Floor and Wall Mosaic Tile 5.53 sqft/case, 5PK
Mfr # APLSV88S15A
Zoro # G111319852
original price:Â $185.99 , new price: $167.99 , 9 percent off
new price:Â $167.99
/pk 5, $33.60/ea
Free Shipping & Returns
Key Features
Length
13.6 in
Width
11.7 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSV88S15A
Zoro #
G111319852
UPC #
840175528714
Country of Origin
China
Dimensions
Length
13.6 in
Width
11.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.53 sq. ft
Description
Give your decor a futuristic flair with a stunning cuboid pattern! This mosaic tile with a 3D cube pattern, also known as the rhombille tile, is a trending choice in contemporary and modern interior design projects. With a crisp white and grey wood-look palette that emphasizes its three-dimensional look, this tile creates a perfect illusory pattern on any wall or floor design. Unusual and impressive, this thassos white, wooden grey, athens grey emarble mosaic tile is a great choice for an adventurous accent wall design perfect for a contemporary scheme. Use it to design an expressive statement wall in the entryway, and greet your guests into a space that looks like a scene straight from a futuristic movie. Display an expressive look in your living room with the 3D cube illusion that will evoke the feel of an ascending staircase. Do you have a room that blends minimalism and mid-century interior style? This cuboid tile will be a creative statement piece and a durable alternative to wallpaper with an authentic natural stone finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.