
Beige 2x12 Crema Marfil Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMCR882PA
Zoro # G711320265
product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLMCR882PA
Zoro #
G711320265
UPC #
840175526383
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
Add an extra level of sophistication to the whole look of your tile design using our Crema Marfil polished marble chair rail. Perfect to delineate changes in tile color or pattern, it’s a decorative transitioning piece to maximize the impact of your space. Use it along with pencil tiles to frame an accent tile, run a row of chair rail tiles to border a backsplash or niche, and add dimension to otherwise flat walls. This marble chair rail tile looks great as a stand-alone accent to a wall, but it also looks amazing when used to finish a tile wainscoting. The top and bottom edges of a tile wainscot are blunt and so need to be finished - this chair rail tile is the perfect finishing trim, giving it a superior finishing touch! It has a warm neutral palette which is a safe choice for a variety of design schemes - pair it with beige tiles to let the trim blend in, or use it as a soft contrast around white marble tiles to have your design stand out!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.