Brown 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLSRA8806A

  • Zoro # G711319795


product price:  $196.99
/pk 5, $39.40/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSRA8806A
Zoro #
G711319795
UPC #
840175529186
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
Brown
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Hexagon
Finish
Glossy
Coverage Area
4.83 sq. ft

Description

This glass hexagon tile is the marriage of the past and present in a sleek mosaic design. Make a throwback to the historic, ever-classic beehive pattern with a truly modern glass finish to create excitement and drama. This hexagon glass mosaic tile is a refreshing choice for contemporary kitchens, modern bathrooms and neutral showers where you want to bring a geometric appeal with the high durability of glass tile. Its iridescent surface and light reflective quality adds extra charm and charisma to any surface applied. Dress up a shower, kitchen backsplash or fireplace surround with a retro vibe that is recreated in a sleek glass tile! Make a flashy statement with an accent wall to elevate the ambiance of your space, or limit it to smaller areas such as the shower niche or stove backsplash for less impact. Its mesh backing will allow you to cut tile for smaller uses around the home and blend with other tiles for unique combinations. If you cant give up the old-world beauty but still appreciate sleek modern design, you have both combined in one single tile!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products