
Dune 12 in. x 12 in. Glossy Denim Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88BL505A
Zoro # G411637915
product price:Â $220.99
/pk 20, $11.05/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSA88BL505A
Zoro #
G411637915
UPC #
840175583140
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This glossy blue glass tile can bring so much interest to any design that it's a favorite design choice for homes where you want to bring a modern and colorful look. Whether used as a backsplash to an all-white coastal kitchen, accent wall to a modern bathroom scheme or even for the floors of a steam room or spa, it brings a bright shade of blue that you can't get enough of. Choose this blue mosaic tile for a Mediterranean-inspired pool right in your own backyard that will call you to dive in. If you have no pool, why not recreate an oasis in your own bath? Our blue glossy mosaics can be your next shower or tub surround where you can enjoy the calming effect of seas all year long. A pretty blue tile accent can also go a long way to add interest to an otherwise neutral setting such as a sleek modern bathroom or minimalist living space. Finally, this glass tile will leave your wall and flooring surfaces extremely durable thanks to its non porous surface. Despite its delicate appearance, its water and stain resistant qualities make it a top choice for a number of residential and commercial wall projects where you desire a space that's fresh, vivid and modern..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.