Lead Gray 11.7 in x 11.7 in Metal Polished Wall Mosaic Tile 4.75 sqft/case, 5PK

  • Mfr # APLMM8824A

  • Zoro # G611319888


product price:  $171.99
/pk 5, $34.40/ea
Free Shipping & Returns

Key Features

Length
11.7 in
Width
11.7 in
Thickness
0.31 in
Material
Metal
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLMM8824A
Zoro #
G611319888
UPC #
840175528127
Country of Origin
China

Dimensions

Length
11.7 in
Width
11.7 in
Thickness
0.31 in

Details

Material
Metal
Color
Lead Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
Shape
Penny Round
Finish
Polished
Coverage Area
4.75 sq. ft

Description

Who else loves the idea of a playful metal design? This metal tile is the modern and stylish form of the ever-classic penny tile. For an alternative take on traditional grey penny rounds, metal circle tile creates a striking contemporary feel. Various reflections on its metal surface give extra shine to your walls and radiate even dim rooms. This modern penny tile gives bathrooms a sense of lightness and brightness, which can in turn lift your mood. With its fun penny pattern and light-reflective qualities, it'll open up your bathroom, living room or hallway space with a glistening gloss finish. Its radiating metallic surface is great for a backsplash in small spaces or even when used as an accent tile. For the most striking effect, apply it to larger areas such as with a floor-to ceiling metallic accent wall. The result will be a design attraction that represents unique vision with extraordinary details.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.