
Terra Mia 8.1inx9.25in Matte White and Black Porcelain Hexagon Wall Floor Tile 9.93 sqft/case, 25PK
Mfr # TER88PEPSPKA
Zoro # G711637653
product price:Â $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Length
9.25 in
Width
8.1 in
Thickness
7.94 in
Size
8.1 in x 9.25 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TER88PEPSPKA
Zoro #
G711637653
UPC #
840175584840
Country of Origin
Spain
Dimensions
Length
9.25 in
Width
8.1 in
Thickness
7.94 in
Size
8.1 in x 9.25 in
Details
Material
Porcelain
Color
Black
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
9.93
Description
Make your home or commercial space stand out with the white and black hexagon matte small format porcelain tile. This timeless combination of white and black porcelain tile creates a modern look that will last for years come. With its small format size, this hexagon-shaped tile provides the durability of porcelain tile combined with a contemporary aesthetic that's both eye-catching and easily adaptable. Every room in your home can benefit from this gorgeous and low-maintenance material - bathrooms, showers, living rooms, and lobbies alike. Not to mention it's also an incredible choice for outdoor projects like patios, wood decks, garages, fireplaces, steam rooms - the possibilities are endless..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.