This item is Discontinued.

This item is Discontinued.
Apple MWP22AM-A AirPods Pro with Wireless Charging Case; White (Discontinued)
Specifications
Product Information
- MFR #
- MWP22AM/A
- Zoro #
- G704164135
- UPC #
- 190199246850
- Country of Origin
- China
Description
AirPods Pro with Wireless Charging Case
To ensure a rewarding listening experience, the AirPods Pro utilize Adaptive EQ to automatically sculpt the tonal output to suit your unique ear shape. Their custom high-excursion drivers and high dynamic range amplifiers deliver clear, detailed sound with bass down to 20 Hz, all while keeping distortion low and upholding extended battery life. The flexible silicone eartips come in three sizes and advanced algorithms allow the AirPods Pro to analyze the fit and let you know if the current eartip size is giving the ideal seal.
Following a single-tap setup, these AirPods automatically turn on and maintain their connection to your iPhone, Apple Watch, iPad, or Mac computer; forget having to manually engage or disengage power. Enjoy music, answer calls, or communicate with Siri on your mobile device without having to pull out your iPhone.
These AirPods automatically play audio as soon as you put them in your ears and pause when you take them out. A simple double-tap during music listening will skip forward. To adjust the volume, change the song, make a call, or even get directions, just say "Hey Siri" to activate your favorite personal assistant. Plus, when you're on a call or talking to Siri, an additional accelerometer works with dual beamforming microphones to filter out background noise and ensure that your voice is transmitted with clarity and consistency.
Additionally, they deliver five hours of listening time on a single charge or 4.5 hours of listening time in Active Noise Cancellation mode, and they're made to keep up with you thanks to a wireless charging case that holds multiple additional charges for more than 24 hours of listening time or over 18 hours of talk time. Just 5 minutes in the case gives you approximately one hour of listening time. Charge the case via a Lightning connector or take advantage of its compatibility with Qi mats for true wireless charging.
Features- For iPhone, Apple Watch, iPad, and Mac
- All-New, Lightweight, In-Ear Design
- Active Noise Cancellation
- Transparency Mode for Hearing Ambience
- Adaptive EQ for Immersive Sound
- IPX4 Sweat- and Water-Resistance Rating
- Flexible Eartips and Innovative Fit Test
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.