Shop APPLETON ELECTRIC
See all product information
Create Account
IMC Sealing, 4 in, Threaded, Iron, Plain, Silver
- Mfr # EYSEF400
- Zoro # G5946753
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Sealing
Trade Size
4 in
Connection Type
Threaded
Material
Iron
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EYSEF400
- Zoro #
- G5946753
- UPC #
- 781381767828
- Country of Origin
- Mexico
- Item
- IMC
- Conduit Fitting Type
- Sealing
- Connection Type
- Threaded
- Material
- Iron
- Finish
- Plain
- Color
- Silver
- Application
- Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
- Ends - Hazardous Fittings
- 4 in FNPT x 4 in MNPT
- Hazardous Location Rating
- Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
- Conduit Orientation - Sealing Fitting
- Horizontal, Vertical
- Standards
- CSA C22.2 No 30, UL 886
- Conduit Orientation
- Horizontal, Vertical
- Seal Type
- 40% Fill, Expanded Fill Sealing Fittings for Close Turning Radius
- Position
- Vertical
- Thread Type
- NPT
- Series
- EYSEF
- Thread Gender
- Female
- Connection
- Male to Female
- Conduit Fitting Material
- Malleable Iron
- Item - Conduit Fitting
- 40% Fill, Sealing Fitting
- Fitting Sub-Category
- Sealing Fittings
- Compatible Conduit Type
- IMC, RMC
- Shell Material
- Iron
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in MNPT, Overall Length 11 1/32 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.