Shop APPLETON ELECTRIC

IMC Sealing, 1 in, Threaded, Iron, Powder Coated, Silver

  • Mfr # EYD-36
  • Zoro # G5953272

product price: 
$
92.19
/ea
Sold in multiples of 25 for $2,304.75

Key Features

Conduit Fitting Type
Sealing
Trade Size
1 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EYD-36
Zoro #
G5953272
UPC #
781381620895
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
4-5/16 in
Length
4 5/16 in
Turning Radius
1.38 in
Compatible Conduit Trade Size
1 in
Wire Rope Length
4 5/16 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Color
Silver
Ends - Hazardous Fittings
1 in FNPT x 1 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Standards
CSA C22.2 No 30, UL 886
Conduit Orientation - Sealing Fitting
Vertical
Conduit Orientation
Vertical
Thread Gender
Male
Series
EYD
Seal Type
25% Fill, Vertical Conduit Drain Sealing Fittings
Thread Type
NPT
Position
Vertical
Compatible Conduit Type
IMC, RMC
Item - Conduit Fitting
25% Fill, Sealing Fitting
Conduit Fitting Material
Grayloy Iron
Connection
Male to Female
Fitting Sub-Category
Sealing Fittings
Shell Material
Iron

Description

Sealing Fitting with Drain - Vertical, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 4 5/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.