Shop APPLETON ELECTRIC
See all product information
Create Account
IMC Sealing, 1-1/4 in, Threaded, Aluminum, Powder Coated, Silver
- Mfr # EYDM-125AL
- Zoro # G3958595
product price:Â
$
98.19
/ea
Key Features
Conduit Fitting Type
Sealing
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EYDM-125AL
- Zoro #
- G3958595
- UPC #
- 781381619868
- Country of Origin
- Mexico
Dimensions
- Trade Size
- 1-1/4 in
- Overall Length
- 4-15/16 in
- Length
- 4 15/16 in
- Compatible Conduit Trade Size
- 1 1/4 in
- Turning Radius
- 1.75 in
- Wire Rope Length
- 4 15/16 in
Description
Sealing Fitting - Vertical, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 MNPT, Overall Length 4 15/16 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.