Shop APPLETON ELECTRIC

IMC Sealing, 2-1/2 in, Threaded, Iron, Plain, Silver

  • Mfr # EYS-76
  • Zoro # G3933115

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EYS-76
Zoro #
G3933115
UPC #
781381621229
Country of Origin
Mexico

Dimensions

Trade Size
2-1/2 in
Overall Length
7-1/2 in
Length
7 1/2 in
Turning Radius
2.69 in
Compatible Conduit Trade Size
2 1/2 in
Wire Rope Length
7 1/2 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Finish
Plain
Color
Silver
Standards
CSA C22.2 No 30, UL 886
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
2 1/2 in FNPT x 2 1/2 in MNPT
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Conduit Orientation - Sealing Fitting
Horizontal, Vertical
Conduit Orientation
Horizontal, Vertical
Thread Type
NPT
Seal Type
25% Fill, Vertical and Horizontal Conduit Sealing Fittings
Series
EYS
Position
Vertical
Thread Gender
Male
Fitting Sub-Category
Sealing Fittings
Connection
Male to Female
Item - Conduit Fitting
25% Fill, Sealing Fitting
Conduit Fitting Material
Grayloy Iron
Compatible Conduit Type
IMC, RMC
Shell Material
Iron

Description

Sealing Fitting - Vertical and Horizontal, Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in MNPT, Overall Length 7 1/2 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, RMC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.