Shop APPLETON ELECTRIC

IMC Coupling, 1-1/2 in, Threaded, Bronze, Plain, Natural

  • Mfr # EXGJH-527
  • Zoro # G3099839

product price: 
$
1,592.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Bronze
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXGJH-527
Zoro #
G3099839
UPC #
781381319355
Country of Origin
Mexico

Dimensions

Trade Size
1-1/2 in
Overall Length
33-3/4 in
Length
33 3/4 in
Flex Length
27 in
Hub Size
1 1/2 in
Thread Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Overall Length - Flexible Coupling
33 3/4 in
Wire Rope Length
33 3/4 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Bronze
Finish
Plain
Color
Natural
Hazardous Location Rating
Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used In Areas Where Vibration and/or Movement is a Problem
Ends - Hazardous Fittings
1 1/2 in MNPT x 1 1/2 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886
Includes
(2) Removable Male Nipples
Insulated
Yes
Hazardous Location
Yes
Connection Orientation
Multi-Angle
Thread Gender
Male to Male
Thread Type
NPT
Weight
12 lb
Series
EXGJH
Fitting Sub-Category
Couplings
Item - Conduit Fitting
Flexible Coupling
Connection
Male to Male
Conduit Fitting Material
Bronze with Brass Core
Compatible Conduit Type
IMC, RMC
Shell Material
Bronze
Wire Color
Natural Finish

Description

Haz Loc Flex Coupling, Trade Size 1 1/2 in, Flex Length 27 in, Overall Length 33 3/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 1/2 in MNPT x 1 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.