Shop APPLETON ELECTRIC

IMC Coupling, 1 in, Threaded, Bronze, Plain, Natural

  • Mfr # EXGJH-318
  • Zoro # G5879097

product price: 
$
678.99
/ea
Sold in multiples of 5 for $3,394.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Threaded
Material
Bronze
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXGJH-318
Zoro #
G5879097
UPC #
781381318303
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
21-3/8 in
Length
21 3/8 in
Flex Length
18 in
Thread Size
1 in
Hub Size
1 in
Compatible Conduit Trade Size
1 in
Overall Length - Flexible Coupling
21 3/8 in
Wire Rope Length
21 3/8 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Bronze
Finish
Plain
Color
Natural
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886
Includes
(2) Removable Male Nipples
Application
Used In Areas Where Vibration and/or Movement is a Problem
Ends - Hazardous Fittings
1 in MNPT x 1 in MNPT
Hazardous Location
Yes
Insulated
Yes
Connection Orientation
Multi-Angle
Thread Gender
Male to Male
Thread Type
NPT
Series
EXGJH
Weight
3.69 lb
Item - Conduit Fitting
Flexible Coupling
Connection
Male to Male
Fitting Sub-Category
Couplings
Conduit Fitting Material
Bronze with Brass Core
Compatible Conduit Type
IMC, RMC
Shell Material
Bronze
Wire Color
Natural Finish

Description

Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 18 in, Overall Length 21 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in MNPT x 1 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.