Shop APPLETON ELECTRIC
See all product information
Create Account
IMC Coupling, 1/2 in, Threaded, Bronze, Plain, Natural
- Mfr # EXGJH-115
- Zoro # G5910362
product price:Â
$
263.99
/ea
Sold in multiples of 25 for
$6,599.75
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Threaded
Material
Bronze
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXGJH-115
- Zoro #
- G5910362
- UPC #
- 781381317252
- Country of Origin
- Mexico
Dimensions
- Trade Size
- 1/2 in
- Overall Length
- 19-1/4 in
- Length
- 19 1/4 in
- Flex Length
- 15 in
- Thread Size
- 1/2 in
- Hub Size
- 1/2 in
- Compatible Conduit Trade Size
- 1/2 in
- Overall Length - Flexible Coupling
- 19 1/4 in
- Wire Rope Length
- 19 1/4 in
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 15 in, Overall Length 19 1/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.