Shop APPLETON ELECTRIC

IMC Coupling, 3 in, Threaded, Stainless Steel, Plain, Natural

  • Mfr # EXGJH-815
  • Zoro # G3099787

product price: 
$
3,832.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
3 in
Connection Type
Threaded
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXGJH-815
Zoro #
G3099787
UPC #
781381284936
Country of Origin
Mexico

Dimensions

Trade Size
3 in
Overall Length
23 in
Length
23 in
Flex Length
15 in
Thread Size
3 in
Hub Size
3 in
Compatible Conduit Trade Size
3 in
Overall Length - Flexible Coupling
23 in
Wire Rope Length
23 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Stainless Steel
Finish
Plain
Color
Natural
Application
Used In Areas Where Vibration and/or Movement is a Problem
Includes
(2) Removable Male Nipples
Ends - Hazardous Fittings
3 in MNPT x 3 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886
Hazardous Location Rating
Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III
Hazardous Location
Yes
Insulated
Yes
Series
EXGJH
Thread Gender
Male to Male
Connection Orientation
Multi-Angle
Weight
18.35 lb
Thread Type
NPT
Item - Conduit Fitting
Flexible Coupling
Fitting Sub-Category
Couplings
Conduit Fitting Material
Stainless Steel
Connection
Male to Male
Compatible Conduit Type
IMC, RMC
Shell Material
Stainless Steel
Wire Color
Natural Finish

Description

Haz Loc Flex Coupling, Trade Size 3 in, Flex Length 15 in, Overall Length 23 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3 in MNPT x 3 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.