This item is Discontinued.

Appleton Electric Prtabl GFCI Recptacl, 20A, 3P, 2W, Alum, 125V U2023PGFID1G3

This item is Discontinued.

Appleton Electric

Prtabl GFCI Recptacl, 20A, 3P, 2W, Alum, 125V (Discontinued)

Mfr # U2023PGFID1G3
Zoro # G4094763
UPC # 00781381507660
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2023PGFID1G3
Zoro #
G4094763
UPC #
00781381507660
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.639 in
For Minimum Cable Diameter
0.538 in
Plug Cable Diameter
.538- .639

Details

Item
Portable GFCI Receptacle
Voltage
125/250V AC
NEMA Rating
3, 3R, 7CD, 9FG
Number of Wires
2
Number of Poles
3
Amps
20 A
Material
Copper-Free Aluminum
Hz
60
Finish
Baked Gray Epoxy Clad Finish
Mounting Box
Copperfree Aluminum
Standards
UL Listed
Current Rating
20 A
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Power Indicating Light
Yes
Contact Material
Copper
Hub Type
Dead End, Feed Through
Includes Mounting Hardware
Yes
Voltage Rating
125/250V AC
Housing Material Finish
Chromate Finish; Epoxy Coat with Powder Finish; Zinc Electroplated
Housing Material
Malleable Iron
GFCI
Yes
Insulation Material
Glass-Filled Reinforced Polyester
For Environment
Corrosive
Horsepower Rating
1 hp
NEMA Enclosure Rating
3, 3R
Features
ECP Plug Fits any Standard Non-Explosionproof Receptacle (NEMA 5-20R, or 6-20R) as Well as U-Line(TM) Explosionproof Receptacles, Energized Receptacle Contacts Deeply Recessed, U-Line(TM) EFSR-K Receptacle Covers are UL Classified When Used with Killark(TM) SWB Series Mounting Boxes
Aluminum Material and Finish
Standard receptacle covers and (optional aluminum mounting boxes) are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat
Mounting Box Entries
Dead-End or Feed-Thru
Insulator Block Material
Glass-filled reinforced polyester
Horsepower Ratings
1 or 2
Amperage
20
Hazardous Area Classification
Class I, Division 1 Groups B, C, D; Class I, Division 2 Groups B, C, D; Class II, Division 1 and 2 Groups F, G; Class III; NEMA 3, 3R
Malleable Iron Material and Finish
U-Line„ M series mounting boxes and receptacle covers are malleable iron with a triple coat finish of (1) zinc electroplate (2) chromate and (3) epoxy powder coat
Horsepower
1 hp
Maximum Current
20 A

Description

Portable GFCI Receptacle, Voltage 125/250V AC, Hz 60, Housing Material Malleable Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.