Appleton Electric
Reducing Bushing, Haz, Mal Iron, 4 to 3In
Mfr # RB400-300
Zoro # G4050322
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 4 to 3"
- Color Silver
- Overall Length 1 7/16 in
- Finish Chromate Coated, Powder Coated, Electroplated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 376B Series Digital Counter (376B-200-Q50-RX)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- MULBERRY Number of Gangs: 6 430 Stainless Steel, Satin Finish (97156)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- Appleton Electric Conduit Fittings