Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Mal Iron, 5 to 4In
Mfr # RB500-400
Zoro # G4088542
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 5 to 4"
- Color Silver
- Overall Length 1 3/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Product Information
- Brand Appleton Electric
- MFR # RB500-400
- Zoro # G4088542
- UPC # 781381736466
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 5 to 4" |
Overall Length | 1 3/4 in |
Length | 1-3/4" |
Overall Length - Fitting | 1 3/4 in |
Trade Size | 5 in, 4 in |
Compatible Conduit Trade Size | 4 in, 5 in |
Reduction Size | 5 in to 4 in |
Details
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 4 in, 5 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 4 in, 5 in, Ends - Hazardous Fittings 4 in FNPT x 5 in MNPT, Overall Length 1 3/4 in, Weight 1.9 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- APPLETON ELECTRIC 90Dg Male and F Elbow, HazLoc, Mal Iron, 2" (ELMFL90-200)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- Appleton Electric Conduit Fittings