Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Steel, 1-1/4 to 1In
Mfr # RB125-100
Zoro # G4010562
original price:
$10.70
50% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/4 to 1"
- Color Silver
- Overall Length 29/32 in
- Finish Electroplated
Product Information
- Brand Appleton Electric
- MFR # RB125-100
- Zoro # G4010562
- UPC # 781381654708
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4 to 1" |
Overall Length | 29/32 in |
Overall Length - Fitting | 29/32 in |
Length | 29/32" |
Trade Size | 1 1/4 in, 1 in |
Compatible Conduit Trade Size | 1 in, 1 1/4 in |
Reduction Size | 1 1/4 in to 1 in |
Details
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 1 1/4 in, Ends - Hazardous Fittings 1 in FNPT x 1 1/4 in MNPT, Overall Length 29/32 in, Weight 0.17 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (NOS-20)
- BELL Single Gang Rectangular Die-Cast Metal Gray Outdoor Box Flip Cover (MX1050S)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLM-6)
- ASSOCIATED EQUIPMENT Electric Timer 120 Minute 120 Vac (611245)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- Appleton Electric Conduit Fittings