This item is Discontinued.

This item is Discontinued.
Aironet 802.11A/G/N Ctrlr-Basd Ap Clean Air Ext Ant A Reg (Discontinued)
Mfr #
AIR-CAP3502E-A-K9
Zoro #
G2647369
UPC # 882658285943
Country of Origin China
Category Wireless Access Points
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIR-CAP3502E-A-K9
- Zoro #
- G2647369
- UPC #
- 882658285943
- Country of Origin
- China
- Wireless LAN Standard
- IEEE 802.11n
- Product Type
- Wireless Access Point
- Ethernet Technology
- Gigabit Ethernet
- Number of Network (RJ-45) Ports
- 1
- Wireless Transmission Speed
- 300-Mbit/s
- Management Port
- Yes
- Input Voltage
- 110 V AC, 220 V AC
- UNII Maximum Frequency
- 5.83 GHz
- ISM Band
- Yes
- Wireless Security
- WPA, WPA2, AES, TKIP, EAP-TLS, TTLS, MSCHAPv2, EAP-MSCHAPv2, EAP, PEAP, EAP-FAST
- UNII Band
- Yes
- UNII Minimum Frequency
- 5.18 GHz
- ISM Maximum Frequency
- 2.46 GHz
- ISM Minimum Frequency
- 2.41 GHz
Dimensions
- Depth
- 8.7"
- Height
- 1.8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.