This item is Discontinued.

Aqua Creek Aqua Creek Products F-808SA-10 1.9 x 6 in. Standard Pavur Bronze Scout F-808SA-10

This item is Discontinued.

Aqua Creek

Aqua Creek Products F-808SA-10 1.9 x 6 in. Standard Pavur Bronze Scout (Discontinued)

Mfr # F-808SA-10
Zoro # G604111482
UPC # 811628020543
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-808SA-10
Zoro #
G604111482
UPC #
811628020543
Country of Origin
China

Description

Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.

The Ranger features a 350 pound weight capacity while maintaining a sleek, low profile design. This lift is ideal for use on smaller hotel and motel swimming pools. It is also a great economical choice for backyard enthusiasts who enjoy their independence. It is designed to be independently operated by the user, allowing the individual full control of the lift with an easy 2 button remote.

Features
  • All stainless steel construction
  • Durable powder coat finish
  • Flip-up armrests
  • Adjustable foot rest & lap belt
  • Water resistant handset
  • Rechargeable battery with wall mount charger
Specifications
  • Dimension: 13" x 9" x 5"
  • Weight: 12 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.