This item is Discontinued.

Aqua Eden Freestanding Bathtubs, 68.5 L, 30.31 W, White, Acrylic VTRS683027Q

This item is Discontinued.

Aqua Eden

Freestanding Bathtubs, 68.5 L, 30.31 W, White, Acrylic (Discontinued)

Mfr # VTRS683027Q
Zoro # G3084937
UPC # 663370772283
Country of Origin China
Category Bath Tubs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VTRS683027Q
Zoro #
G3084937
UPC #
663370772283
Country of Origin
China

Dimensions

Length
68.5
Width
30.31
Height
27.75
Depth to Overflow (Inch)
14.44
Height (In.)
27.75
Width (In.)
30.31
Length (In.)
68.5

Details

Item
Freestanding Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Weight
84
Features
Acrylic construction for strong durability, Freestanding installation, Single slipper design, 60 gallon tub capacity, Overall dimensions: (L)68-1/2" x (W1)30-5/16" x (W2)28-9/16" x (H1)27-3/4" x (H2)22-5/8", Includes overflow and drain, Designed for long-lasting durability, End drain placement, Water depth is 14-7/16" to overflow, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides
Tub Style
Single Slipper
Faucet Holes
0
Capacity (Gal.)
60
Installation Type
Freestanding
Collection
Freesia
Drain Included
Yes
Drain Placement
Reversible
Weight (Lbs.)
84
Theme
Modern
ADA Compliant
FALSE
Faucet Mount
Freestanding or Wall Mount

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 68 in. acrylic single slipper freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.