This item is Discontinued.

Aqua Ultraviolet Aqua Ultraviolet A00057 57W Ultraviolet 2 in. Ports White with Unions A00057

This item is Discontinued.

Aqua Ultraviolet

Aqua Ultraviolet A00057 57W Ultraviolet 2 in. Ports White with Unions (Discontinued)

Mfr # A00057
Zoro # G504001531
UPC # 617750000572
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A00057
Zoro #
G504001531
UPC #
617750000572
Country of Origin
China

Description

Ultraviolet Sterilization is a proven, dependable and effective method for controlling and eradicating algae spores, bacteria and protozoa present in the water source. Ultraviolet alters or disrupts the DNA and RNA of target organisms. By properly implementing an Aqua Ultraviolet disinfections system in-line, the targeted organisms can be eradicated effectively with out any harmful residuals. Aqua's patented slim line lamps last an industry high of up to 14 months of continuous operation, no other lamp on the market lasts as long. These lamps have a 99.9% effective kill rate. Lamp changes are done easily from one end with the EZ Twist Cap.

When selecting an Aqua Ultraviolet UV light, follow the columns labeled "Clarifier" if your purpose is to eliminate green water from your pond. If you intend to also eradicate floating bacteria and protozoa in your pond water then follow the columns labeled "Sterilizer".

Features
  • Ultraviolet 2 in. Ports White with Unions
  • Designed for Outdoor Use
  • Single End Lamp Connection
  • Industry's Longest Lamp Life - Up To 14 Months
Specifications
  • Color: White
  • Size: 2"
  • Watt: 57 Watt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.