This item is Discontinued.

Aqua Ultraviolet Aqua Ultraviolet A00343 57W Twist 2 in. Sterilizer Black Housing with Wiper A00343

This item is Discontinued.

Aqua Ultraviolet

Aqua Ultraviolet A00343 57W Twist 2 in. Sterilizer Black Housing with Wiper (Discontinued)

Mfr # A00343
Zoro # G804165841
UPC # 617750003436
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A00343
Zoro #
G804165841
UPC #
617750003436
Country of Origin
China

Description

Twist UV's are designed with a rotating union in the body for flexibility of installation. Easily place the inlet & outlet in a position to fit your plumbing.

Ultraviolet is a proven dependable and effective method of controlling algae and harmful bacteria without leaving any residuals in the water. Aqua Ultraviolet utilizes the highest quality components designed to work perfectly together to maximize kill rates and ensure ease of installation and maintenance. There is no need to by pass or adjust your water flow. Our units will perform at or above stated levels throughout the life of the lamp.

When selecting an Aqua Ultraviolet UV light, follow the columns labeled "Clarifier" if your purpose is to eliminate green water from your pond. If you intend to also eradicate floating bacteria and protozoa in your pond water then follow the columns labeled "Sterilizer".

Specifications
  • Color: Black
  • Watt: 57 Watt
  • Inlet/Outlet: 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.