
AE8158DKL 7-Inch Adjustable Wall Mount Clawfoot Tub Faucet, Brushed Nickel
Mfr # AE8158DKL
Zoro # G102838430
product price:Â $783.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
12.5
Height
12
Width
9.13
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AE8158DKL
Zoro #
G102838430
UPC #
663370545733
Country of Origin
Taiwan, Province of China
Dimensions
Length
12.5
Height
12
Width
9.13
Details
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
8.65
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Solid brass construction, Wall mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.