Shop AQUAFIRST
Create Account
Aqua First NA8007 18 in. Curved Pool Brush for Walls & Floors with Nylon Fiber Bristles; Blue & Aluminum
- Mfr # NA8007
- Zoro # G404011500
product price:Â
$
60.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA8007
- Zoro #
- G404011500
- UPC #
- 672875690176
- Country of Origin
- China
Description
Clean your pool easily and efficiently with this lightweight pool brush. With a curved construction, You will have no trouble reaching hard-to-reach edges of your round or oval swimming pool.This handle easily connects to most telepoles, snapping into place simply and quickly. Super-tough, nylon brushes easily scrape away slime and grime. A perfect solution for your swimming pool, fountain or hot tub.
Features- Quality Nylon Bristles - This Brush Is Constructed With Durable Nylon Strands, Creating A Formidable Wall Of Super-Tough Cleaning
- Easy To Attach - Quickly Connects To Standard Telepoles, Snapping Into Place Quickly And Securely
- Pool Brush
- Color: Blue & Aluminum
- Material: Polyethylene & Plastic
- Dimension: 44.7" L x 15.9" W x 4.6" H
- Warranty: 1 Year
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.