This item is Discontinued.

This item is Discontinued.
Shower Head, 1.80 gpm Flow Rate (Discontinued)
Mfr #
C0401
Zoro #
G8199514
UPC # 070792002469
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0401
- Zoro #
- G8199514
- UPC #
- 070792002469
- Country of Origin
- China
Dimensions
- Face Dia.
- 4 in
- Fits Chest Size
- 6-Function, Rubber Tips
Details
- Includes
- 60 in Stainless Steel Hose, Mounting Bracket
- Item
- Shower Head
- Features
- 6-Function, Rubber Tips
- Flow Rate
- 1.80 gpm
- ADA Compliant
- No
- Connection
- 1/2"-14
- Connection Type
- NPT
- Ligature Resistant
- No
- Material of Construction
- Plastic
- Showerhead Type
- Handheld
- Ligature-Resistant
- Not Ligature-Resistant
Description
Shower Head, NPT, Ligature Resistant No, Handheld
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MD, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.