Shop AQUASCAPE

61008 Pro Air 60 Aeration Kit

  • Mfr # 61008
  • Zoro # G603917856

product price: 
$
512.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61008
Zoro #
G603917856
UPC #
827807610085
Country of Origin
China

Description

This Pro Air 60 Pond Aeration Kit is the ideal solution for aerating ponds and water features up to 15,000 gallons. The complete kit provides everything needed to supply dissolved oxygen directly to pond water, helping all biological processes and ensuring healthier water, fish, and plants. The system can also be used during freezing months where it will keep a hole open in the surface of the pond to help keep pond fish safe through the winter.

The energy-efficient, outdoor-rated, 45-Watt compressor with heavy-duty metal housing stands up to the elements, and its integrated rubber feet effectively minimize noise and vibration. Two specially-designed, maintenance-free, 10" aeration diffusers use a self-cleaning rubber membrane which expands to clear clogging dirt and debris. The diffusers' interior weighted ballast keeps them at the bottom of the pond without the need for additional weights. The included 2-Way compressor manifold allows for installation of two separate airlines with the added benefit of individual airflow adjustment. The kit includes 60' of freeze-resistant 3/8" braided aeration tubing with a pre-installed check valve built to last in all seasons. Stainless steel hose clamps are included to secure aeration tubing to the manifold and diffusers. With the Pro Air 60 Pond Aeration Kit, it is easy to maintain clean, clear, and healthy water.

Features
  • Effectively oxygenates ponds and water features up to 15,000 gallons
  • Keeps water clean and clear
  • Ensures healthier water, fish, and plants
  • Helps keep pond fish safe through freezing months
Specifications
  • Weight: 21.625 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.